DESCRIPTION

  • Coordinates with other products in the Archer® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Archer® Robe Hook

K11055

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
Material
Metal
Width
2-7/8 in

Starting at
$30.03
EACH
  • QUANTITY