DESCRIPTION

  • Coordinates with Antique faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Antique™ Robe Hook

K214

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2-11/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY