DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Memoirs® Robe Hook

K492

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Brass
Width
2-5/8 in

Starting at
$96.43
EACH
  • QUANTITY