DESCRIPTION

  • Anodized aluminum is durable and easy-to-clean
  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Mounting hardware included

Kohler Choreograph® Robe Hook

K97624

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Depth
1-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-3/16 in
Width
1-1/4 in

Starting at
$23.33
EACH
  • QUANTITY