Elongated Closed Front Toilet Seat with Cover in Espresso

You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Espresso

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Espresso

  • Fast #
  • Part #K1014072-24
  • Item #1701107
  • Manufacturer Part #1014072-24
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Espresso Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Toilet seat for the Rochelle toilet
  • Shown in almond finish
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Rochelle™
Color Finish Category:
Neutrals
Color Finish Name:
Espresso
GSA Approved:
No
IAPMO Listed -:
No
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover