DESCRIPTION

Kohler Rod Assembly

K1045162

End Connection 1:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Threaded
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
WaterSense Labeled
No

Starting at
$12.35
EACH
  • QUANTITY