3/4 in. Seal for K-12265-4-DB and K-P12265-4-DB
3/4 in. Seal for K-12265-4-DB and K-P12265-4-DB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-12265-4-DB, K-P12265-4-DB
- Faucet Part Type:
- Seal
- Height:
- 1/4 in
- Length:
- 3/4 in
- Width:
- 3/4 in