DESCRIPTION

  • Material: Brass and metal
  • Required for installation of the Kohler® K-T97334-4 Refinia® bath filler
  • Test cap and mud guard included

Kohler Refinia® Roman Tub Mounting Block

K97342-NA

Faucet Connection Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-T97334-4 Refinia® Bath Filler
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Refinia®
Faucet Connection Size
1/2 in
IAPMO Listed
No
Material
Brass, Metal
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
Width
4-11/16 in

Starting at
$139.66
EACH
  • QUANTITY

DOCUMENTS