DESCRIPTION

Kohler Deep Rough-In Kit

K56373

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Metal
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$252.68
EACH
  • QUANTITY