DESCRIPTION

  • Deeo rough-in kit

Kohler Rough-In Kit

K73444

Length:

4-12/25 in

SPECIFICATIONS

ADA Compliant
No
Length
4-12/25 in
Material
Brass
WaterSense Labeled
No
Width
2-1/20 in

Starting at
$135.84
EACH
  • QUANTITY