DESCRIPTION

  • Ideal for use with KOHLER vessels
  • Insight faucet offer multiple power options for installation flexibility
  • Insight™ adaptive infrared technology
  • KOHLER touchless wall-mount faucets with AC power options allow for long life, low maintenance functionality for yours to come
  • Required for Purist and Falling Water wall mount Touchless faucets

Kohler Touchless® Round AC Control Kit

K11843-NA

Flow Rate:

0.5 gpm

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Kohler K-2273 Vessel Sink
CARB OTC LEED Compliant
No
Collection
Touchless®
Flow Rate
0.5 gpm
GSA Approved
No
Height
10 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-7/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
WaterSense Labeled
No

Starting at
$380.24
EACH
  • QUANTITY