• Cart

DESCRIPTION

  • Color matched plastic hinges
  • Includes polished chrome trip lever
  • Less seat and supply
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)

Kohler French Curve® Round Closed Front Toilet Seat

K4663

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
French Curve®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-3/8 in
IAPMO Listed
No
Length
15-15/16 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-1/4 in

Starting at
$54.62
EACH
  • QUANTITY