• Cart

DESCRIPTION

  • Hardwood fibers molded with phenolic resins with a durable baked enamel finish
  • Material: Plastic
  • Polished chrome hinges
  • Toilet seat type: Closed front
  • Vibrant® polished chrome hinges
  • With cover

Kohler Triko™ Round Closed Front Toilet Seat with Lid

K4726-T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Triko™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-3/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/4 in

Starting at
$43.53
EACH
  • QUANTITY