Round Design Tile-In Shower Drain in Vintage Nickel
Round Design Tile-In Shower Drain in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside tailpiece for 2" drains and outside tailpiece 3" drains
- Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
- Durable construction and Kohler® quality
- Matching Kohler® faucet finishes
- Tarnish resistant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Color Finish Category:
- Nickel Tones
- Drain Base Height:
- 4-3/16 in
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Vintage Nickel
- Grate Color Finish Category:
- Nickel Tones
- Grate Diameter:
- 6-1/2 in
- IAPMO Listed -:
- No
- Outlet Type:
- Grooved