• Cart

DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Petite round design

Kohler Compass® Round Drop-In Lavatory Sink

K2298

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
10-5/8 in x 10-5/8 in x 4-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Compass®
Color Finish
White
Color Finish Category
Whites
Depth
7 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
13-1/4 in x 13-1/4 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

Starting at
$227.26
EACH
  • QUANTITY