DESCRIPTION

  • Color matched plastic hinges
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Overhanging lid design creates a clean and sleek look
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming

Kohler Reveal® Round Front Closet Toilet Seat

K4009

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Reveal®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
16-3/8 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
13-7/16 in

Starting at
$49.68
EACH
  • QUANTITY

DOCUMENTS