DESCRIPTION

  • Includes seat
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Round, open-front toilet seat
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel

Kohler Lustra™ Round Front Toilet Seat

K4660

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
Ice™ Grey
Color Finish Category
Greys
GSA Approved
No
IAPMO Listed
Yes
IsAcceptableImage
Length
16-1/8 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Round
Toilet Seat Type
Open Front
Width
14-3/4 in

Starting at
$78.01
EACH
  • QUANTITY

DOCUMENTS