DESCRIPTION

  • Battery-operated; no electrical cords required
  • Choose between 2 brightness levels: a soft glow or a brighter illumination
  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Grip-tight bumpers add stability and prevent shifting
  • Illumination cycle with automatic 7 hour nightlight
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Requires 4 AA batteries

Kohler Cachet® Round Front Toilet Seat

K75758

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Cachet®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
16-5/8 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Open Front
Width
14-3/16 in

Starting at
$58.34
EACH
  • QUANTITY

DOCUMENTS