DESCRIPTION

  • Flow rate: 2.5 gpm
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience

Kohler Katalyst® Round Rain Showerhead

K13692

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-7392, K-7394 and K-7396 Showerarms
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Katalyst®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-7/16 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
8-7/16 in
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Air, Rain
WaterSense Labeled
No
Width
8-7/16 in

Starting at
Call for Pricing
  • QUANTITY