DESCRIPTION

  • Center faucet holes: 4"
  • Material: Vitreous china
  • Overflow drain
  • Round basin

Kohler Bryant® 18-7/8 Round Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes

K2714-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
12-1/2 in x 16-5/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Bryant®
Color Finish
White
Color Finish Category
Whites
Depth
7-5/8 in
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
18-7/8 in x 18-7/8 in
Shape
Round

Starting at
$84.17
EACH
  • QUANTITY