• Cart

DESCRIPTION

  • Less seat
  • Rough-in size: 12"
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Three-bolt installation

Kohler Wellworth® Round Toilet Bowl

K4197

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Kohler® K-3977 Wellworth® Toilet
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
Ice™ Grey
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
28-1/2 in
Toilet Bowl Shape
Round
Toilet Bowl Width
15 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS