DESCRIPTION

  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Less seat
  • Material: Vitreous china
  • Rough-in size: 12"
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms

Kohler Cimarron® Round Toilet Bowl

K4347

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Kohler® K-3888 and K-3887 Cimarron® Toilets
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-15/16 in
Toilet Bowl Shape
Round
Toilet Bowl Width
15-5/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY