DESCRIPTION

  • No faucet holes and requires wall-mount or counter mount faucet
  • Round basin

Kohler Bolero Round Undercounter Lavatory Sink

K2610-SU-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/16 in x 14-3/16 in x 4-3/4 in
CSA Certified
CSA B45.4
Collection
Bolero
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
Installation Type
Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13-5/8 in x 13-5/8 in x 5-7/8 in
Shape
Round

Starting at
$203.78
EACH
  • QUANTITY