DESCRIPTION

  • Decorated with an intricate henna-inspired pattern on a translucent blue background
  • Material: Vitreous china
  • No faucet holes and requires wall-mount or counter mount faucet
  • Round bowl like basin

Kohler Caravan® Round Vessel Bathroom Sink

K14223-SR1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-7/8 in x 15-7/8 in x 4-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Caravan®
Color Finish
Translucent Blue
Color Finish Category
Blues
Depth
6-3/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 16-1/4 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

Starting at
$1121.68
EACH
  • QUANTITY