60 in. Rectangle Shower Base in Basalt

You last purchased this on
 
KOHLER

Salient® 60 in. Rectangle Shower Base in Basalt

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Salient® 60 in. Rectangle Shower Base in Basalt

  • Fast #
  • Part #K9055-FT
  • Item #3408660
  • Manufacturer Part #9055-FT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Basalt Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Spacious shower base offers ample room for showering
  • Center drain location
  • Material: Cast iron
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Coating:
Enamel
Collection:
Salient®
Color Finish Category:
Greys
Color Finish Name:
Basalt
Drain Location:
Center
Height:
3-15/16 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Cast Iron
Product Type:
Shower Base
Shower Base Shape:
Rectangle
Threshold Height:
3-15/16 in
UL Listed:
No
Width:
36 in