60 in. x 36 in. Shower Base with Center Drain in Biscuit
Salient® 60 in. x 36 in. Shower Base with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safeguard® slip-resistant finish for added safety
- Single threshold for alcove installation with three tile-in flanges
- Spacious shower base offers ample room for showering
- Material: Cast iron
- Center drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462
- CARB OTC LEED Compliant:
- No
- Coating:
- Enamel
- Collection:
- Salient®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 3-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Cast Iron
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-15/16 in
- UL Listed:
- No
- Width:
- 36 in