1.28 gpf Round One Piece Toilet in Dune
San Souci® 1.28 gpf Round One Piece Toilet in Dune
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Low-profile design
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat
- Includes standard left-hand trip lever
- Flow rate: 1.28 gpf
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- San Souci®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 15-1/4 in
- Toilet Bowl Length:
- 25-5/8 in
- Toilet Bowl Width:
- 16-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes