This product requires certification to purchase.

Right-Hand Trip Lever in Vibrant™ Brushed Moderne Brass

KOHLER

San Souci™ Right-Hand Trip Lever in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K9171-R-2MB
  • Item #9274002
  • Manufacturer Part #9171-R-2MB
3.1 out of 5 Customer Rating
Brand image
KOHLER

San Souci™ Right-Hand Trip Lever in Vibrant™ Brushed Moderne Brass

  • Fast #
  • Part #K9171-R-2MB
  • Item #9274002
  • Manufacturer Part #9171-R-2MB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Right-hand polished chrome trip lever
  • For use with the K-5172-RA san souci toilet
  • Installs as a right-handed trip lever
  • Coordinates seamlessly with the San Souci Series
  • Use with the K-5172-RA San Souci Toilet
  • Requires Certification
Dimensions & Measurements
Length
2-5/8 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
K-5172-RA
Collection
San Souci™
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Material
Metal, Stainless Steel, Zinc
Trip Lever Location
Right-Hand
Warranty & Product Information
UPC
885612886866