1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Cashmere
Santa Rosa™ 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- High-efficiency system offers bulk flushing performance and best-in-class cleanliness
- Size: 27-3/4" length x 18-3/4" width x 28-3/16" height
- Qualifies as a HET (High-efficiency toilet) - consumer rebates are available in certain municipalities
- Significant water savings of as much as 16,500 gal of water annually over a 3.5 gal toilet
- Left-hand trip lever
- Large 3-1/4" canister flush valve features a powerful jet action, providing rapid water delivery from tank to bowl
- Skirted trapway is easy to clean and eliminates potential debris
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Santa Rosa™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cashmere
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 18-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes