Left-Hand Trip Lever in Polished Brass

You last purchased this on
 
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Polished Brass

  • Fast #
  • Part #K87115-VF
  • Item #1396014
  • Manufacturer Part #87115-VF
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
K-3323 Toilet
Collection:
Santa Rosa™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Trip Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No