Left-Hand Trip Lever in Vibrant Brushed Bronze
Santa Rosa™ Left-Hand Trip Lever in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- For use with Kohler® K-3810 and Kohler® K-3811 Santa Rosa™ Comfort Height® toilets
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3810 and K-3811 Comfort Height® Toilets
- CARB OTC LEED Compliant:
- No
- Collection:
- Santa Rosa™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Handle Type:
- Left Hand Trip Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/16 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 13/6 in