Trip Lever in Titanium

You last purchased this on
 
KOHLER

Santa Rosa™ Trip Lever in Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ Trip Lever in Titanium

  • Fast #
  • Part #K9169-L-TT
  • Item #7200209
  • Manufacturer Part #9169-L-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Titanium Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • For use with Kohler® K-3810 and Kohler® K-3811 Santa Rosa™ Comfort Height® toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-3810 and K-3811 Santa Rosa™ Comfort Height Toilets
Collection:
Santa Rosa™
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Handle Type:
Trip Lever
Height:
1-1/16 in
Length:
3-3/16 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
Style:
Modern
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UL Listed:
No
WaterSense Labeled:
No
Width:
13/6 in