17-11/16 x 17-11/16 in. Round Wall Mount Bathroom Sink in Black Black™
Herringbone Caxton® 17-11/16 x 17-11/16 in. Round Wall Mount Bathroom Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round basin with subtle lift at edges
- Wading pool design accommodates a wide variety of faucets
- Decorated with a textural herringbone design on black background
- No faucet holes and requires wall-mount or counter mount faucet
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Herringbone Caxton®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Depth:
- 4 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Installation Type:
- Vessel Mount
- Length:
- 17-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Width:
- 17-11/16 in