DESCRIPTION

  • Decorated with a textural paisley design on white background
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets

Kohler Sartorial™ Paisley Vessel Mount Bathroom Sink in French Paisley

K75749-FP1-0

Manufacturer Part #: 75749-FP1-0

Color/Finish

French Paisley

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Sartorial™ Paisley
Color Finish
French Paisley
Color Finish Category
Whites
Depth
6-1/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
6-1/8 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
21-1/8 in
Material
Vitreous China
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
21-1/8 in x 14-9/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
21-1/8 in x 14-9/16 in x 4-1/8 in
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No
Width
14-9/16 in

Print

DOCUMENTS