2-1/8 in. Screw for Fairfax™ Rite–Temp™ K-304-K-NA-AA
2-1/8 in. Screw for Fairfax™ Rite–Temp™ K-304-K-NA-AA
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler genuine part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Fairfax™ Rite–Temp™ K-304-K-NA-AA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Screw
- Length:
- 2-1/8 in