19/100 in. Screw for K-T16119-4-CP

You last purchased this on
 
KOHLER

19/100 in. Screw for K-T16119-4-CP

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

19/100 in. Screw for K-T16119-4-CP

  • Fast #
  • Part #K70777
  • Item #616440
  • Manufacturer Part #70777
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-T16119-4-CP
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed -:
No
Length:
19/100 in
NSF Certified:
No
Size:
1/4 in-20
WaterSense Labeled:
No