DESCRIPTION

Kohler Screw

K1013970

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
1-3/8 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY