DESCRIPTION

Kohler Screw

K1018649

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler® K-T397, K-T396, K-T395
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.84
EACH
  • QUANTITY