DESCRIPTION

Kohler Screw

K1041322

Length:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Diameter
8 in
GSA Approved
No
IAPMO Listed
No
Length
1 in
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY