DESCRIPTION

Kohler Screw

K34612

Length:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
1-19/100 in
WaterSense Labeled
No

Starting at
$5.8
EACH
  • QUANTITY