Sculpted Lift Rod Assembly in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Sculpted Lift Rod Assembly in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sculpted Lift Rod Assembly in Vibrant Brushed Bronze

  • Fast #
  • Part #K1014918-BV
  • Item #2140033
  • Manufacturer Part #1014918-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No