Sensor Bathroom Sink Faucet in Vibrant® Stainless
Sculpted Sensor Bathroom Sink Faucet in Vibrant® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insight™ adaptive infrared technology
- Waterproof shroud protects electronic components
- Powered by the 30 year hybrid energy system
- Temperature control handle option
- Maximum cycle time 30 second
- Water saving vandal resistant 0.5 gpm aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Sculpted
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 4-7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in