DESCRIPTION

  • Insight™ adaptive infrared technology
  • Waterproof shroud protects electronic components
  • Water saving 0.5 gpm aerator
  • Insight AC touchless faucets offer multiple power options for installation flexibility
  • Temperature control handle option
  • AC-powered operation
  • Vandal resistant aerated flow
  • Above-counter valve
  • Flexible supply hose: 24"
  • With mixer

Kohler Sculpted No Handle Sensor Bathroom Sink Faucet in Polished Chrome

K13462-CP

Manufacturer Part #: 13462-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Sculpted
Deck Plate Included
No
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Height
6-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
No Handle
Number of Holes
1 Hole
Power Source
AC
Spout Reach
5 in
Spout Type
Touchless
Trim Only
No
Type
K13462-CP
WaterSense Labeled
No
Width
2-5/8 in

Print