DESCRIPTION

  • 48 spray nozzles
  • Flow rate: 2.0 gpm
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Traditional lever handles
  • Trim only

Kohler Forte® Sculpted Rite-Temp Pressure-Balancing Shower Faucet Trim Set

KT10276-4E

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY