DESCRIPTION

  • 24" flexible supply hoses
  • Above-counter valve
  • Hybrid Sculpted Touchless
  • Insight™ adaptive infrared technology
  • Less drain
  • Vandal-resistant aerator
  • Waterproof shroud protects electronic components
  • With mixer

Kohler Insight™ Sculpted Touchless Deck Mount Faucet with Temperature Mixer

K7515

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Insight™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
1-1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm
Height
6-1/8 in
Lead Law Compliant
Yes
Length
5 in
Material
Brass
Maximum Pressure
60 psi
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
4-7/8 in
Spout Reach
5 in
Spout Type
Hybrid Sculpted Touchless
WaterSense Labeled
No
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY