Ceramic Dial Plate in White

You last purchased this on
 
KOHLER

Antique™ Ceramic Dial Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Antique™ Ceramic Dial Plate in White

  • Fast #
  • Part #K146-0
  • Item #139280
  • Manufacturer Part #146-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mount installation
  • Ceramic dial plate
  • Required for Antique® and IV Georges Brass® Rite-Temp® faucet trim
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Antique™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Cover Plate
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Ceramic
NSF Certified:
No
Number of Handles:
Two Handle
WaterSense Labeled:
No
Width:
1-1/8 in