Seal in Yellow

You last purchased this on
 
KOHLER

KOHLER® Clarity Seal in Yellow

  • Fast #
  • Part #KGP1059291
  • Item #3642498
  • Manufacturer Part #GP1059291
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

KOHLER® Clarity Seal in Yellow

This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 52 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement seal for single flush canister toilets
  • Chemical resistant and designed to withstand wear
  • Kohler GENUINE part
  • Replaces red seal
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
KOHLER® Clarity
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Product Type:
Seal
WaterSense Labeled:
No