DESCRIPTION

Kohler Seat and Spring Sleeve

K36257

Material:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
WaterSense Labeled
No

Starting at
$30.66
EACH
  • QUANTITY