DESCRIPTION

Kohler Seat Hardware Pack

K84786

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3555-BV Revival Two-Piece Elongated Toilet and K-14239-BR Briar Rose Design Two-Piece Toilet
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$4.37
EACH
  • QUANTITY