DESCRIPTION

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Push button self-closing valve
  • Spout: 3-3/16"

Kohler Self- Closing Valve Bubbler

K7524

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-3/16 in
Material
Brass
NSF Certified
No
Spout Height
5-3/8 in
Width
3-3/16 in

Starting at
$223.41
EACH
  • QUANTITY